Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-MULTI TRAC, 24X8.5X14, 4 PLY 8.65" x21.5" x21.5"
Mfr # A-B1TI567
Zoro # G202460494
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI567
- Zoro # G202460494
- UPC # 3325941386
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-MULTI TRAC, 24X8.5X14, 4 PLY, Web Notes: The Carlisle Multi-Trac tire protects the turf without sacrificing traction and provide options for, Web Notes: a variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Mounted Width: 8.5, Ply: 4, Dim A (1): 17.9, Includes: Tire only (does not include rim), Maximum Load: 1230, Maximum PSI: 22, Mounted Diameter: 24, Rim Width: 7, Tread Pattern: Multi-Trac, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Ocean's Perch Pelican Statue (QL56458)
- MAYNE Lakeland 28 Tall Planter, Cranberry Red (5868-CBR)
- NATURE-CIDE Nature-Cide X2 Industrial Strength (2.5Gal) MCP (NCPM2.5)
- LIPPERT SCREEN SHOT ASSEMBLY KIT, RO 30.001 - 30.999IN (730815)
- A & I PRODUCTS TIRE-TURF, 23X10.5X12, 4 PLY 20.3" x20.3" x10" (A-B1SUT408)
- A & I PRODUCTS TIRE-SMOOTH, 11X4X5, 4 PLY 11" x11" x4" (A-B1TI51)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 16X6.5X8, 4 PLY 6.75" x14.9" x14.9" (A-B1TI68)
- A & I PRODUCTS TIRE-MULTI TRAC, 18X8.5X8, 8 PLY 8.75" x16" x16" (A-B1TI548)
- A & I PRODUCTS Wheel Assembly, Plastic (14 x 1.75) 13.75" x13.7" x2.5" (A-B130047)
- A & I PRODUCTS WHEEL-RIBBED, 4.8X4X8, WHITE 15.5" x15.5" x3" (A-B1WL872)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Size: 13 x 6.50-6 (WD1184)
- A & I Products Lawn Mowers & Accessories