Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-MULTI TRAC, 18X8.5X8, 8 PLY 8.75" x16" x16"
Mfr # A-B1TI548
Zoro # G902460275
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-B1TI548
- Zoro # G902460275
- UPC # 3325925937
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-MULTI TRAC, 18X8.5X8, 8 PLY, Web Notes: Carlisle's Multi-Trac tires protect the turf without sacrificing traction and provide options for a, Web Notes: variety of applications. The commercial grade compounds and tread designs will keep the, Web Notes: professionals busy., Dim A (1): 13.2, Includes: Tire only (does not include rim), Maximum Load: 1280, Maximum PSI: 44, Mounted Diameter: 17.6, Mounted Width: 8.3, Ply: 8, Rim Width: 7, Tread Pattern: Multi-Trac, Tread Style: Turf Handlers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carb (640283)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2030-A)
- PROVEN WINNERS Soil Potting Pw All Purp 16Qt (3101012.Q16P)
- FANMATS NFL Baltimore Ravens Decal Stickers (60946)
- A & I PRODUCTS WHEEL-SMOOTH, 13X5X6, WHITE, FP 12" x12" x6" (A-B1FP109)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 26X12X12, 4 PLY 0" x0" x0" (A-B1TI97)
- A & I PRODUCTS TIRE-TURF, 26X12X12, 4 PLY 0" x0" x0" (A-B1SUT565)
- A & I PRODUCTS TIRE-TURF TRAC R/S, 20X10X10, 4 PLY 19.6" x19.6" x9.3" (A-B1TI774)
- A & I PRODUCTS TIRE-TURF SAVER, 15X6X6, 2 PLY 13.5" x13.5" x5.75" (A-B1TI35)
- A & I PRODUCTS WHEEL-RIBBED, 4.8X4X8, WHITE 15.5" x15.5" x3" (A-B1WL872)
- STENS New Tire For Carlisle 511116 Tire Size 20X10.00-10, Tread Turf Saver (165-260)
- A & I Products Lawn Mowers & Accessories