Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE-AT 101 CHEVRON, 21X11X8, 4 PLY 10.5" x19" x19"
Mfr # A-B1TI270
Zoro # G502460507
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1TI270
- Zoro # G502460507
- UPC # 3325941434
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE-AT 101 CHEVRON, 21X11X8, 4 PLY, Web Notes: Carlisle's bar tread design put power to the ground for equipment that demands pure traction in hard, Web Notes: and loose soil as well as snow. Commonly used on: Riding mowers, Garden tractors, Snowthrowers,, Web Notes: Tillers, ATV's and Utility Vehicles., Dim A (1): 14.8, Includes: Tire only (does not include rim), Maximum Load: 1430, Maximum PSI: 22, Mounted Diameter: 21.2, Mounted Width: 10.9, Ply: 4, Rim Width: 8.5, Tread Pattern: AT 101 Chevron, Tread Style: Big Biters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert 289374 Solera Manual Awning Cradle Support - Black (289374)
- AMERICAN FIRE GLASS 48 in x 14 in Stainless Steel Rectangular Drop-In Pan (SS-AFPP-48)
- MELNOR 3/4 METAL MALE HOSE REPAIR (ZBM3/4)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ64)
- A & I PRODUCTS WHEEL-SMOOTH, 13X6.5X6, WHITE, FP 12.75" x12.55" x7.3" (A-B1FP105)
- A & I PRODUCTS TIRE-TURF SAVER, 15X6X6, 2 PLY 13.5" x13.5" x5.75" (A-B1TI35)
- A & I PRODUCTS TIRE-TURF, 15X6X6, 4 PLY 14" x14" x7" (A-B1SUT252)
- A & I PRODUCTS TIRE-SMOOTH, 13X6.5X6, 4 PLY 6" x12" x12" (A-B1TI29)
- A & I PRODUCTS TIRE-TURF, 24X12X12, 4 PLY 21" x21" x12" (A-B1SUT409)
- A & I PRODUCTS Wheel, 6" X 9" Tail Rim Wheel Assembly 20" x20" x6" (A-80A569)
- BRIGGS & STRATTON Tire & Rim, 7 x 1.5 (760714MA)
- A & I Products Lawn Mower Wheels & Hubs