Shop All Lawn Mower Wheels & Hubs
A & I Products
TIRE, 560589, TURF PRO 31X15.50X15 0" x0" x0"
Mfr # A-B1560589
Zoro # G102461027
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B1560589
- Zoro # G102461027
- UPC # 3325910535
- Country of Origin United States
- Category Lawn Mower Wheels & Hubs
Description
TIRE, 560589, TURF PRO 31X15.50X15, Maximum Load: 2760 @ 25 MPH, Maximum PSI: 45, Mounted Diameter: 30.6", Mounted Width: 14.2", Ply: 8, Rim Width: 13", Size: 31" X 15.5" X 15", Web Notes: The Carlisle Turf Pro R-3 tire is a turf-friendly design offers onsite damage resistance in mowing, Web Notes: applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer Attachment, 36-5/8" L (STA1500)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- MI-T-M Bolt, M5-0.8p x 16mm (27-9526)
- LOGO BRANDS Ole Miss Round Table (176-31)
- A & I PRODUCTS WHEEL-DECK, 9X1.75, DIAMOND, PLASTIC-GRAY 9" x9" x1.8" (A-B1SB8929)
- A & I PRODUCTS WHEEL-DECK, 6X1.75, RIBBED, STEEL-RED 6" x6" x1.9" (A-B1SB5873)
- A & I PRODUCTS WHEEL-DECK, 6X2, RIBBED, STEEL-WHITE 5" x2" x5" (A-B1SB5874)
- A & I PRODUCTS WHEEL-DECK, 8X1.75, DIAMOND, STEEL, WHITE 7.85" x7.85" x1.85" (A-B1SB278)
- A & I PRODUCTS TIRE-TURF SAVER, 18X8.5X8, 2 PLY 7.75" x16.75" x16.75" (A-B1TI73)
- A & I PRODUCTS TIRE-STRAIGHT RIB, 13X6.5X6, 4 PLY 6.2" x12" x12" (A-B1TI28)
- A & I PRODUCTS TIRE-STRAIGTH RIB, 11X4X5, 4 PLY 11.1" x11.1" x4.2" (A-B15180111)
- A & I Products Lawn Mower Wheels & Hubs