Shop All Tractor Parts
A & I Products
Tie Rod tube kit 18" x4" x2"
Mfr # A-22812
Zoro # G601650182
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Zerk to End: 18.75"
- For Use With (Systems) White/ Oliver/ Mpl Moline - TRACTOR - 880 ; White/ Oliver/ Mpl Moline - TRACTOR - 770 ; White/ Oliver/ Mpl Moline - TRACTOR - 1650 ; White/ Oliver/ Mpl Moline - TRACTOR - 1600 ; White/ Oliver/ Mpl Moline - TRACTOR - 1550 ; John Deere - TRACTOR - 730 ; John Deere - TRACTOR - 720 ; John Deere - TRACTOR - 70 ; John Deere - TRACTOR - 630 ; John Deere - TRACTOR - 620 ; John Deere - TRACTOR - 60 ; John Deere - TRACTOR - 4020 ; John Deere - TRACTOR - 4010 ; John Deere - TRACTOR - 4000 ; John Deere - TRACTOR - 3020 ; John Deere - TRACTOR - 3010 ; John Deere - TRACTOR - 2520 ; John Deere - TRACTOR - 2510 ; Case-IH - TRACTOR - SUPER MTA ; Case-IH - TRACTOR - SUPER M ; Case-IH - TRACTOR - SUPER H ; Case-IH - TRACTOR - M ; Case-IH - TRACTOR - H ; Case-IH - TRACTOR - 930 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 830 ; Case-IH - TRACTOR - 806 ; Case-IH - TRACTOR - 800 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 730 ; Case-IH - TRACTOR - 706 ; Case-IH - TRACTOR - 700 ; Case-IH - TRACTOR - 656 ; Case-IH - TRACTOR - 560 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 504 ; Case-IH - TRACTOR - 460 ; Case-IH - TRACTOR - 450 ; Case-IH - TRACTOR - 400 FARMALL ; Case-IH - TRACTOR - 350 FARMALL ; Case-IH - TRACTOR - 300 FARMALL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-22812
- Zoro # G601650182
- Country of Origin Taiwan, Province of China
- Category Tractor Parts
Dimensions
Length | Zerk to End: 18.75" |
Details
For Use With (Systems) | White/ Oliver/ Mpl Moline - TRACTOR - 880 ; White/ Oliver/ Mpl Moline - TRACTOR - 770 ; White/ Oliver/ Mpl Moline - TRACTOR - 1650 ; White/ Oliver/ Mpl Moline - TRACTOR - 1600 ; White/ Oliver/ Mpl Moline - TRACTOR - 1550 ; John Deere - TRACTOR - 730 ; John Deere - TRACTOR - 720 ; John Deere - TRACTOR - 70 ; John Deere - TRACTOR - 630 ; John Deere - TRACTOR - 620 ; John Deere - TRACTOR - 60 ; John Deere - TRACTOR - 4020 ; John Deere - TRACTOR - 4010 ; John Deere - TRACTOR - 4000 ; John Deere - TRACTOR - 3020 ; John Deere - TRACTOR - 3010 ; John Deere - TRACTOR - 2520 ; John Deere - TRACTOR - 2510 ; Case-IH - TRACTOR - SUPER MTA ; Case-IH - TRACTOR - SUPER M ; Case-IH - TRACTOR - SUPER H ; Case-IH - TRACTOR - M ; Case-IH - TRACTOR - H ; Case-IH - TRACTOR - 930 ; Case-IH - TRACTOR - 856 ; Case-IH - TRACTOR - 830 ; Case-IH - TRACTOR - 806 ; Case-IH - TRACTOR - 800 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 756 ; Case-IH - TRACTOR - 730 ; Case-IH - TRACTOR - 706 ; Case-IH - TRACTOR - 700 ; Case-IH - TRACTOR - 656 ; Case-IH - TRACTOR - 560 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 544 ; Case-IH - TRACTOR - 504 ; Case-IH - TRACTOR - 460 ; Case-IH - TRACTOR - 450 ; Case-IH - TRACTOR - 400 FARMALL ; Case-IH - TRACTOR - 350 FARMALL ; Case-IH - TRACTOR - 300 FARMALL |
Description
Tie Rod tube kit, Length: Zerk to End: 18.75"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO METALS Taco V120338BKA501 Flexible Vinyl Insert, 50' Black (V12-0338BKA50-1)
- A & I PRODUCTS Spindle 13" x1.5" x1.5" (A-SP4570)
- A & I PRODUCTS Pin, Top Link, Cat I 6" x1" x1" (A-TLP004)
- GEN-Y HITCH Weld-On Receiver Tube 2.5 x 2.5 x 12 (GH-0010)
- A & I PRODUCTS Panel, RH, Engine Side Shield 25" x20" x4" (A-AL80545)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x2" x3" (A-RA102RRB-I)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3" x3" x1.5" (A-LM29748-I)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 3" x3" x2" (A-RA106RRB-I)
- A & I PRODUCTS Fender (LH) 26.75" x37.25" x15.25" (A-E5NN16313DA)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 4" x4" x2" (A-1104KRRB-I)
- A & I PRODUCTS Ring, Internal Snap; 10/Pack 6" x4" x1" (A-40M5099)
- A & I Products Tractor Parts