Shop All Tree Pole Climbers and Accessories
A & I Products
THROW LINE, FLING-IT HMPE, 2.2MMX 1000' 0" x0" x0"
Mfr # A-B192022L1000
Zoro # G002459865
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B192022L1000
- Zoro # G002459865
- UPC # 80971151677
- Country of Origin Canada
- Category Tree Pole Climbers and Accessories
Description
THROW LINE, FLING-IT HMPE, 2.2MMX 1000', Notes 2: Fling-It offers extremely high strength, is light weight, abrasion resistant and has extremely low, Notes 2: stretch. It floats on water and is flexible., Web Notes: A premier quality throw line manufactured with HMPE fiber and coated with an abrasion resistant, Web Notes: coating, this 8-Strand twill braid cord is an excellent alternative to steel cable. Fling-Ithas, Web Notes: extremely high strength, low stretch and it is very light weight. The colour coating is slick and, Web Notes: adds additional abrasion resistance for longer life., : .16 lbs, Construction: 8 Strand Twill, Core: HMPE, Diameter: 2.2mm, Milks: No, Spliceable: No, Tensile: 650 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Watch Out For Forklift Traffic 18in Diameter Non Slip Floor Sign (FS-FRKLIVE-18)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- GHS SAFETY Label, Gloss Paper, Gas Cylinder, PK1120 (GHS1209)
- SAFETY FLAG CO "Wide Load / Oversize Load" Reversible Banner (8704-4 CRDS)
- A & I PRODUCTS THROWLINE BAG-4"X6"-150'-RED 8.25" x0.5" x7.75" (A-B1AB0807140)
- A & I PRODUCTS CONNECTOR-LOCKING SNAP-ALUMINUM 3.1" x6.55" x1.9" (A-B1ABHW105)
- A & I PRODUCTS Flipline, New England Ropes, Hi-Vee Double-Braid, 1/2" x 8' 7.2" x10.6" x2.8" (A-B1ABFL08)
- A & I PRODUCTS CONNECTOR-SWIVEL-SMALL 3.5" x1.6" x1.2" (A-B1ABP58S)
- A & I PRODUCTS FLIPLINE-WIRE CORE-5/8"X12' 17" x11" x2" (A-B1AB312)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 2.4" x2.85" x2.55" (A-B1ABK1612)
- KLEIN TOOLS Snap-On Gaff Guard (1972G)
- A & I Products Tree Pole Climbers and Accessories