Shop All Tree Pole Climbers and Accessories
A & I Products
THROW LINE, FLING-IT HMPE, 1.8MMX180' 4" x4" x4"
Mfr # A-B192018L180
Zoro # G002459872
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-B192018L180
- Zoro # G002459872
- UPC # 80971151674
- Country of Origin Canada
- Category Tree Pole Climbers and Accessories
Description
THROW LINE, FLING-IT HMPE, 1.8MMX180', Notes 2: Fling-It offers extremely high strength, is light weight, abrasion resistant and has extremely low, Notes 2: stretch. It floats on water and is flexible., Web Notes: A premier quality throw line manufactured with HMPE fiber and coated with an abrasion resistant, Web Notes: coating, this 8-Strand twill braid cord is an excellent alternative to steel cable. Fling-Ithas, Web Notes: extremely high strength, low stretch and it is very light weight. The colour coating is slick and, Web Notes: adds additional abrasion resistance for longer life., : .11 lbs, Construction: 8 Strand Twill, Core: HMPE, Diameter: 1.8mm, Milks: No, Spliceable: No, Tensile: 500 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Hood, Yellow, M (4T233)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-20.8)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-4-PK (7236-4-PK)
- A & I PRODUCTS Shin Guards 8.65" x18.95" x3.6" (A-B1A107)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 1.85" x2.2" x1.3" (A-B1ABK1610)
- A & I PRODUCTS THROW WEIGHT-10OZ 5" x1.75" x1.75" (A-B1AB1010)
- A & I PRODUCTS CONNECTOR-TWIST CLEVIS-SCREW-STAINLESS 2.4" x2.85" x2.55" (A-B1ABK1612)
- A & I PRODUCTS FLIPLINE-WIRE CORE-5/8"X12' 17" x11" x2" (A-B1AB312)
- A & I PRODUCTS THROWLINE BAG-7"X9"-200'-BLUE 9" x10" x3" (A-B1AB0897142)
- ART Ropeguide Twinline Friction Saver (39799)
- A & I Products Tree Pole Climbers and Accessories