Shop All Tractor PTO & Driveline Components
A & I Products
Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer) for 1.750" bore yokes 3" x3" x1"
Mfr # A-BP408000076
Zoro # G302464989
product price: $53.49
/ea
$53.49
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
- Brand A & I Products
- MFR # A-BP408000076
- Zoro # G302464989
- Country of Origin Italy
- Category Tractor PTO & Driveline Components
Description
Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer) for 1.750" bore yokes, : ft-lbs (220 Nm)Used for FF Clutches. Replaces Bondioli & Pavesi No. BP408000076., Includes: 3 pins and 2 nuts = washer, Notes 2: Torque @ 160 ft-lbs (220 Nm), Notes: Does Not Fit), Notes: Use The Pin Which Fits Completely Into The Hub Until The Threads Protrude. (Discard The Pin Which, Quantity Required: 1, Replaces: Bondioli Part No: BP408000076, Size: 1 3/4"- 6 x 1 3/4"- 20, Used For: FF Clutches, Web Notes: New Tapered Pin Kit. Kit includes 3 pins and 2 nuts. (Kit uses the pin which fits completely into, Web Notes: the hub until the threads protrude). Pin size 1-3/4" - 6 Spline x 1-3/4" - 20 Spline. Torque @ 160
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
- CURT Htch-Mntd License Plate Hldr, Fit 2" Rcvr (31002)
- WAI GLOBAL STRDR 42MT 24V (6360N)
- J.W. SPEAKER Pedestal Mount Headlight, LED Type (9800)
- DONALDSON P550964, LUBE SPIN (P550964)
- A & I PRODUCTS Ball Shear Clutch, 35 Series, 1 3/4"x 20 Spline, 27,800 in/lb Setting, w/ Safety Slide Lock 4"x2"x7" (A-104-3520)
- A & I PRODUCTS Implement Yoke, Round Bore 1 3/4" w/ 3/8" Keyway 7" x5" x4.5" (A-BP212086753)
- A & I PRODUCTS Tube Weld Yoke (w/ Bearing Groove) 3" x2" x4" (A-700-1200)
- A & I PRODUCTS Implement Yoke, Splined 1 3/8" - 6 Spline w/ Slide 5" x4" x3" (A-BP203050351-A)
- A & I PRODUCTS Shaft, Drive (LH) 32" x2" x2" (A-H165668)
- A & I PRODUCTS Driveline; W/ 1 3/8" 6 Spline QD Yokes 34" x7.5" x7.5" (A-CS52511)
- A & I PRODUCTS Outer Profile Tube, w/o Drill Hole, 1 59" x1.7" x1.7" (A-W087637-A)
- A & I Products Tractor PTO & Driveline Components