Shop All Tractor Parts
A & I Products
Strut, Hood 24" x2" x2"
Mfr # A-47125540
Zoro # G101709588
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22.835"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-47125540
- Zoro # G101709588
- Country of Origin United Kingdom
- Category Tractor Parts
Dimensions
Overall Length | 22.835" |
Description
Strut, Hood, Cylinder Diameter: .709", Force: 410 N, Overall Length: 22.835", Rod Diameter: .315", Stroke: 10.039"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX SJ158, Screw Jacks, 12 ton (106, 8 kN) Sustaining Capacity, 5.75 in (146, 1 mm) in Stroke (SJ158)
- NORCO PROFESSIONAL LIFTING Arbor Plates for 50 Ton Presses (78056A)
- JABSCO Light Duty Vane Transfer Pump - 12v (18680-0920)
- CRC 20 oz Penetrating Grease Aerosol can Clear (03056)
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Non-Relubricatable 4" x4" x3" (A-1108KRRB-I)
- A & I PRODUCTS Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable 3" x3" x1.5" (A-RA012RR-I)
- A & I PRODUCTS Roll Pin, 10 MM x 45 MM, 5 pack 4" x4" x1" (A-P10X45)
- A & I PRODUCTS Bearing, Ball; 6000 Series, Flat Edge 3" x3" x1" (A-6005-2RS-I)
- A & I PRODUCTS Pitman Wood 36" x1.5" x1.1" (A-W20HSA)
- A & I PRODUCTS Chain Repair Link, Connector, CA550 2" x2" x1" (A-CA550C)
- A & I PRODUCTS Bearing, Flanged Disc; Square Bore, Re-Lubricatable 6.5" x6" x2" (A-FD209RK-I)
- A & I Products Tractor Parts