Shop All Automotive Hydraulic Filters
A & I Products
Strainer Assembly 4" x3" x3"
Mfr # A-1687042M91
Zoro # G301769863
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 2.380"
- Length 3.540"
- Inside Diameter 1.550" / Hole End ID: .420"
- For Use With (Systems) Massey Ferguson - TRACTOR - 765 ; Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698T ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 675 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 595 ; Massey Ferguson - TRACTOR - 590 ; Massey Ferguson - TRACTOR - 575 ; Massey Ferguson - TRACTOR - 565 ; Massey Ferguson - TRACTOR - 550 UK ; Massey Ferguson - TRACTOR - 492 ; Massey Ferguson - TRACTOR - 491 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 392S ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 383 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 355 ; Massey Ferguson - TRACTOR - 350 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 298 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 283 ; Massey Ferguson - TRACTOR - 282 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 270 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240P ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 231 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 188 ; Massey Ferguson - TRACTOR - 185 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 168 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 148 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - TRACTOR - 1080 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40B ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30B ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-1687042M91
- Zoro # G301769863
- Country of Origin India
- Category Automotive Hydraulic Filters
Dimensions
Outside Dia. | 2.380" |
Length | 3.540" |
Inside Diameter | 1.550" / Hole End ID: .420" |
Details
For Use With (Systems) | Massey Ferguson - TRACTOR - 765 ; Massey Ferguson - TRACTOR - 699 ; Massey Ferguson - TRACTOR - 698T ; Massey Ferguson - TRACTOR - 698 ; Massey Ferguson - TRACTOR - 690 ; Massey Ferguson - TRACTOR - 675 ; Massey Ferguson - TRACTOR - 670 ; Massey Ferguson - TRACTOR - 65 ; Massey Ferguson - TRACTOR - 595 ; Massey Ferguson - TRACTOR - 590 ; Massey Ferguson - TRACTOR - 575 ; Massey Ferguson - TRACTOR - 565 ; Massey Ferguson - TRACTOR - 550 UK ; Massey Ferguson - TRACTOR - 492 ; Massey Ferguson - TRACTOR - 491 ; Massey Ferguson - TRACTOR - 481 ; Massey Ferguson - TRACTOR - 471 ; Massey Ferguson - TRACTOR - 399 ; Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 392S ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390 ; Massey Ferguson - TRACTOR - 383 ; Massey Ferguson - TRACTOR - 375 ; Massey Ferguson - TRACTOR - 365 ; Massey Ferguson - TRACTOR - 362 ; Massey Ferguson - TRACTOR - 360 ; Massey Ferguson - TRACTOR - 355 ; Massey Ferguson - TRACTOR - 350 ; Massey Ferguson - TRACTOR - 35 ; Massey Ferguson - TRACTOR - 298 ; Massey Ferguson - TRACTOR - 290 ; Massey Ferguson - TRACTOR - 285 ; Massey Ferguson - TRACTOR - 283 ; Massey Ferguson - TRACTOR - 282 ; Massey Ferguson - TRACTOR - 275 ; Massey Ferguson - TRACTOR - 270 ; Massey Ferguson - TRACTOR - 265 ; Massey Ferguson - TRACTOR - 255 ; Massey Ferguson - TRACTOR - 253 ; Massey Ferguson - TRACTOR - 250 ; Massey Ferguson - TRACTOR - 245 ; Massey Ferguson - TRACTOR - 240P ; Massey Ferguson - TRACTOR - 240 ; Massey Ferguson - TRACTOR - 235 ; Massey Ferguson - TRACTOR - 231 ; Massey Ferguson - TRACTOR - 230 ; Massey Ferguson - TRACTOR - 188 ; Massey Ferguson - TRACTOR - 185 ; Massey Ferguson - TRACTOR - 180 ; Massey Ferguson - TRACTOR - 178 ; Massey Ferguson - TRACTOR - 175 ; Massey Ferguson - TRACTOR - 168 ; Massey Ferguson - TRACTOR - 165 ; Massey Ferguson - TRACTOR - 150 ; Massey Ferguson - TRACTOR - 148 ; Massey Ferguson - TRACTOR - 135 ; Massey Ferguson - TRACTOR - 1085 ; Massey Ferguson - TRACTOR - 1080 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 50C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40B ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 40 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30E ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30B ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 30 ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20F ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20D ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20C ; Massey Ferguson - INDUSTRIAL/CONSTRUCTION - 20 |
Description
Strainer Assembly, Inside Diameter: 1.550" / Hole End ID: .420", Length: 3.540", Outside Diameter: 2.380", Replaces: 1870199M92
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVL-EZE SwivlEze 238 Series Seat Mount, Right Handle, 3° Angle, Plated Steel, Bulk (238152-1)
- AUTOTEX Adjustable Wiper Arm, 350 to 450mm (200717D)
- POWERSTOP Z26 STREET WARRIOR CARBON FIBER-CERAMIC BRAKE PADS (Z26-1405)
- QUICKCABLE SB Connector, Lockout (126206-001)
- MAIN FILTER FLUITEK H370610M192 Replacement/Interchange Spin-On Filter (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 14-1/8 In (BT8870MPG)
- WIX FILTERS ZINGA HOUSINGS (57456)
- DONALDSON Hydraulic Filter, Cartridge, P176220 (P176220)
- MAIN FILTER DELAWARE MANITOU D294A3AN Replacement/Interchange Spin-On Filter (MF0058084)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-9021-4Z3B)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- A & I Products Automotive Hydraulic Filters