Shop All Tractor Hydraulic Parts
A & I Products
Starter, Lucas 14.5" x8.7" x7"
Mfr # A-3581576M3
Zoro # G001650393
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lucas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-3581576M3
- Zoro # G001650393
- Country of Origin India
- Category Tractor Hydraulic Parts
Details
Type | Lucas |
Description
Starter, Lucas, Rotation: CW, Teeth: 10, Type: Lucas, Volts/Kilowatts: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Ford Galaxie 500 V8 6.4L 390Cid Year: 1963 Starter (GALAXIE 500 V8 6.4L 390CID YEAR 1963 STARTER)
- GATES Classical Section Wrapped V-Belt, B56 (B56)
- MIGHTY MAX BATTERY RV BATTERY FILLER JUG TYPE (MAX3464152)
- MAXXIMA Clearance Light, LED, Rd, Surf, Oval, 6-1/4 L (M20332RCL)
- A & I PRODUCTS Relay Assembly (6 or 12 Volt) 5" x5.75" x3" (A-8N11450)
- A & I PRODUCTS Switch; Ignition 4" x3" x3" (A-SBA385200331)
- A & I PRODUCTS Plug, Implement Lights, 7 Pin (North America) 4.2" x1.5" x1.5" (A-5407P)
- A & I PRODUCTS 6" Self Locking Nylon Cable Ties 5" x8" x1" (A-14B502)
- A & I PRODUCTS Spade Terminal, Insulated, Wire Size 16-14, Stud Size #8, 10 Pk 3.75" x4" x2" (A-R14)
- A & I PRODUCTS Switch, Starter - 3 Prong 3.75" x4" x2.75" (A-194747M1)
- A & I PRODUCTS Point Set 1.75" x4" x1.75" (A-9N12107)
- A & I Products Tractor Hydraulic Parts