Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 9.5" x9.5" x0.2"
Mfr # A-50X48
Zoro # G401650276
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 9.911"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X48
- Zoro # G401650276
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 9.911" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 9.911", Teeth: 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Cargo Liners/Black, 40678 (40678)
- CODE 3 Stacked LED X, Alum Bezel, Blue/Red (LXEX2F-BR)
- RULE Rule Tournament Series Bronze Base 1600 GPH Livewell Pump (209B)
- DONALDSON Air Filter (P182039)
- A & I PRODUCTS 40 Double Connector Link (USA) 2" x2" x1" (A-CL40D)
- A & I PRODUCTS W Hub 1.2" x1.2" x1.5" (A-RBW916)
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- A & I PRODUCTS 2050 Extended Pitch Offset Link (Import) 4" x6" x1" (A-OL2050IMP)
- A & I PRODUCTS 40 Roller Chain, 50ft (Import) 9.1" x9.1" x8.7" (A-RC40X50IMP)
- A & I PRODUCTS Sprocket, Floor Roll, Optional Speed Increase, 29T & 41T 13" x11" x3" (A-87656795)
- AFTERMARKET AMX27338 Roller Chain, Size 60 Heavy Duty (AMX27338-ABL)
- A & I Products Tractor Chains & Sprockets