Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 9" x8.2" x0.5"
Mfr # A-50X22
Zoro # G101650842
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 4.722"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X22
- Zoro # G101650842
- UPC # 67195867629
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 4.722" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.722", Teeth: 22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 600W 120V, 35Mm Plug Nissan, Ud Truck (3100090)
- SHARK INDUSTRIES Coats Inflator Air Hose With Euro Chuck-60" Length (C106871)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52292)
- GROTE Snow Plow Lamps and Connectors, PK2 (64291-4)
- A & I PRODUCTS 60 Double Roller Chain, 10ft (USA) 12" x12" x3" (A-RC60D)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-14)
- A & I PRODUCTS 40 Roller Chain, 10ft (Import) 8.1" x1.2" x8.4" (A-RC40IMP)
- A & I PRODUCTS 62A1L Attachment Link 4" x4" x1" (A-62A1L)
- A & I PRODUCTS 50 Roller Chain, 100ft (Import) 0" x0" x0" (A-RC50X100IMP)
- A & I PRODUCTS 80 Double Roller Chain, 10ft (USA) 13.4" x13.4" x2.7" (A-RC80D)
- A & I PRODUCTS AL667X Pintle Chain, 10 ft 14.5" x13.5" x2.5" (A-AL667X)
- A & I Products Tractor Chains & Sprockets