Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 9" x8" x0.5"
Mfr # A-60X22
Zoro # G201650971
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 5.666"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X22
- Zoro # G201650971
- UPC # 67195867687
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 5.666" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 5.666", Teeth: 22
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS AT040 Adjustable Engine Cylinder Honing Tool (AT040)
- GROTE Relay, 5 Pin, 40/30A, 12V (84-1076)
- FEL-PRO Timing Cover Set, Tcs46117 (TCS46117)
- SCHROEDER Filter Element, Microglass, 5 Microns (SBF-8300-16Z5V)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW8)
- A & I PRODUCTS 60 Double Connector Link (USA) 4" x6" x2" (A-CL60D)
- A & I PRODUCTS 52 Steel Detachable Chain (10 ft) 8" x8" x1.2" (A-52)
- A & I PRODUCTS Pulley 3" x3" x0.5" (A-PLV3)
- A & I PRODUCTS Pulley 4" x4" x1" (A-PLW4-12)
- A & I PRODUCTS 2060 Extended Pitch Offset Link (USA) 4" x5" x2" (A-OL2060)
- A & I Products Tractor Chains & Sprockets