Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8.7" x8.7" x0.5"
Mfr # A-60X35
Zoro # G501650657
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 8.783"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X35
- Zoro # G501650657
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 8.783" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 8.783", Teeth: 35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Industrial Type Tire, 410/350-4 (58-020)
- DEE ZEE BLACK/DRIVER BRITE TREAD WW TOOLBOX (DZ95B)
- VICTRON ENERGY VE.Direct Cable 5m (ASS030530250)
- SPEC-D TUNING 02-09 Chevrolet Trailblazer Projector Headlight Chrome Housing (2LHP-TBLZ02-V2-RS)
- A & I PRODUCTS 55A1L Attachment Link 3" x5" x1" (A-55A1L)
- A & I PRODUCTS 80 Double Roller Chain, 10ft (USA) 13.4" x13.4" x2.7" (A-RC80D)
- A & I PRODUCTS 50 Double Connector Link (Import) 4" x6" x2" (A-CL50DIMP)
- A & I PRODUCTS 71-1/2 Steel Detachable Chain (10 ft) 9" x9" x1.5" (A-7212A)
- A & I PRODUCTS Sprocket; Lower Double, 13T / 13T 6" x5" x4" (A-AFH207881)
- A & I PRODUCTS W Hub 1.2" x1.2" x1.5" (A-RBW916)
- A & I PRODUCTS Pulley 4" x4" x1" (A-PLW4-12)
- A & I Products Tractor Chains & Sprockets