Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8.2" x8.2" x0.5"
Mfr # A-60X33
Zoro # G901651117
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 8.304"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X33
- Zoro # G901651117
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 8.304" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 8.304", Teeth: 33
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B41 (B41)
- C.E. SMITH E-Z Lube Dust Cap (1620540)
- SEACHOICE Stainless Steel Cushion Clamp2", 10 Pack (23301)
- PROFORM IGNITION KIT Fits GM V8 Distributors No Arc Rotor HEI Cap Without Wire Retainer Bolt On HEI Sty (66945RC)
- A & I PRODUCTS Pulley 3" x3" x0.5" (A-PLV3)
- A & I PRODUCTS Metric Connecting Link w/ Spring Clip 3" x5" x1" (A-CL100M)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 5/8 3.5" x3.5" x0.5" (A-IS501758)
- A & I PRODUCTS 120 Roller Chain, 10ft (USA) 13.4" x13.6" x2.8" (A-RC120)
- A & I PRODUCTS 42 Steel Detachable Chain (10 ft) 3.4" x5" x1.5" (A-42)
- A & I PRODUCTS 60 Offset Link (Import) 2" x1" x1" (A-OL60IMP)
- A & I PRODUCTS Idler Sprocket 3" x3" x0.5" (A-IS401858)
- A & I Products Tractor Chains & Sprockets