Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8.2" x8.2" x0.3"
Mfr # A-40X48
Zoro # G801650159
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 7.927"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40X48
- Zoro # G801650159
- UPC # 67195869849
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 7.927" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 7.927", Teeth: 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Brazilake Bleeder Adptr - Euro (CTA3934)
- LINCOLN LUBRICATION Fitting, 5400 (5400)
- ILC Replacement For CHICAGO MINIATURE CML 1050C1 (WW-7VBJ-0)
- BALDWIN FILTERS Fuel Filter, 10-5/16x4-29/32x10-5/16 In (PF7900)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (USA) 8.6" x1.8" x8.8" (A-RC2050)
- A & I PRODUCTS 71-1/2 Steel Detachable Chain (10 ft) 9" x9" x1.5" (A-7212A)
- A & I PRODUCTS CA550 Conveyor Series Chain, 10 ft 13.5" x13.5" x2" (A-CA550)
- A & I PRODUCTS 60 Heavy Roller Chain, 10ft (Import) 9.8" x9.8" x1.5" (A-RC60HIMP)
- A & I PRODUCTS Chain; Countershaft To Seed Transmission (Import) 6" x6" x1" (A-AA32249)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I PRODUCTS 67 T-Rod Chain, 1 Link 4" x3" x2" (A-AL67R)
- A & I Products Tractor Chains & Sprockets