Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8" x8" x0.5"
Mfr # A-60X30
Zoro # G201651084
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7.586"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X30
- Zoro # G201651084
- UPC # 67195867708
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 7.586" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 7.586", Teeth: 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Trailer Stabilizing Economy Jack (SJ-40)
- KEN-TOOL Torque Extension 30Ft/Lbs -, A (30255)
- KRAKENBOND Krakenbond High Temp RTV Gasket Maker, 100% Silicone, Waterproof, Auto Sealer, 10.1 oz, Red (KR2008ARCP)
- PIT POSSE Pit Posse PP3078 ATV Primary Drive Clutch Puller Tool (PP3078)
- A & I PRODUCTS 50 Roller Chain, 50ft (USA) 9" x9.2" x8.4" (A-RC50X50)
- A & I PRODUCTS 80 Hvy Offset Link (Import) 5" x8" x2" (A-OL80HIMP)
- A & I PRODUCTS Idler Sprocket 3" x3" x0.5" (A-IS401858)
- A & I PRODUCTS 40 Double Connector Link (USA) 2" x2" x1" (A-CL40D)
- A & I PRODUCTS W Hub 1.5" x1.5" x1.5" (A-RBW12)
- A & I PRODUCTS Sprocket w/ Bushing, Jaw Clutch, 15T 6.5" x4.5" x5" (A-87047932)
- A & I PRODUCTS 60 Heavy Roller Chain, 10ft (Import) 9.8" x9.8" x1.5" (A-RC60HIMP)
- A & I Products Tractor Chains & Sprockets