Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8" x8" x0.5"
Mfr # A-50X45
Zoro # G601650120
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 9.313"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X45
- Zoro # G601650120
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 9.313" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 9.313", Teeth: 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- BUYERS PRODUCTS SAM 1-1/2 x 12 Inch Power Angling Cylinder-Replaces Fisher #20117K (1304300)
- PLOMBCO Zinc Clip-on Weight, 1.25 oz.PK25 (REGZ-1.25)
- SKF NBR, single lip, grease seal (4925)
- A & I PRODUCTS Sprocket; Starter Roll, 24 Tooth 6" x6" x2" (A-AE54301)
- A & I PRODUCTS AL662 Pintle Chain, 10 ft 13.1" x13.3" x2" (A-AL662)
- A & I PRODUCTS 60 IDLER SPROCKET 15T 5/8 6" x6" x1" (A-IS601558)
- A & I PRODUCTS Repair Section, CA557 3" x3" x2" (A-639219)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- A & I PRODUCTS 80 Hvy Roller Chain, 50ft (USA) 12" x12" x16" (A-RC80HX50)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (USA) 8.6" x1.8" x8.8" (A-RC2050)
- A & I Products Tractor Chains & Sprockets