Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8" x8" x0.5"
Mfr # A-50X42
Zoro # G101650316
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 8.715"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X42
- Zoro # G101650316
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 8.715" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 8.715", Teeth: 42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade (W1-24)
- MAXXIMA Dome Lamp, LED, 7-1/2" L, 1" W, White (M84406-C)
- ILC Replacement for Wamco Wl-c7a replacement light bulb lamp, 10PK (WL-C7A WAMCO)
- BOSCH Oil Filter, 72260WS (72260WS)
- A & I PRODUCTS Chain; Countershaft To Seed Transmission (Import) 6" x6" x1" (A-AA32249)
- A & I PRODUCTS Sprocket 4" x4" x1" (A-50W13)
- A & I PRODUCTS 55CO Attachment Link 3" x5" x1" (A-55CO)
- A & I PRODUCTS 80 Connector Link (USA) 4" x6" x2" (A-CL80)
- A & I PRODUCTS 50 Roller Chain, 100ft (Import) 0" x0" x0" (A-RC50X100IMP)
- A & I PRODUCTS 100 Roller Chain, 50ft (Import) 0" x0" x0" (A-RC100X50IMP)
- A & I PRODUCTS Sprocket, Pickup Drive 9" x10" x2" (A-86641546)
- A & I Products Tractor Chains & Sprockets