Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8" x8" x0.5"
Mfr # A-50X40
Zoro # G901650257
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 8.316"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X40
- Zoro # G901650257
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 8.316" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 8.316", Teeth: 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN 4-Pin Transducer to 8-Pin Sonar Port (010-12721-00)
- LONGVIEW TOWING MIRROR Longview LVT-1820 Original Slip-On Towing Mirror for GMC Sierra / Chevrolet Silverado (2019-2020) (LVT-1820)
- BELL Magnetic Key Locker, Black, PK2 (05905-8)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Jack, 3 Stage, 66/33/17 tons (92007)
- A & I PRODUCTS Pulley 5" x5" x0.8" (A-PLW5)
- A & I PRODUCTS 55A1R Attachment Link 3" x5" x1" (A-55A1R)
- A & I PRODUCTS 100 Roller Chain, 10ft (USA) 13.3" x13.2" x1.8" (A-RC100)
- A & I PRODUCTS 2040 Extended Pitch Connector Link (USA) 4" x6" x1" (A-CL2040)
- A & I PRODUCTS 2060 Extended Pitch Offset Link (USA) 4" x5" x2" (A-OL2060)
- A & I PRODUCTS AL667H-CO Connector Link 4" x5" x1" (A-AL667HCO)
- SUNBELT Tapered Hub 8" x4" x1" (A-B1SC85)
- A & I Products Tractor Chains & Sprockets