Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8" x8" x0.5"
Mfr # A-50X38
Zoro # G701650136
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 7.918"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X38
- Zoro # G701650136
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 7.918" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 7.918", Teeth: 38
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Fuel and Vacuum Line Hose Pinchers (22850)
- GATES Molded Heater Hose - Heater To Pipe-1, 18774 (18774)
- PERKO Garboard Drain Plug Assy Cast Bronze/Brass (0714DP1PLB)
- AP EXHAUST TIP - ANGLE CUT CHROME (XAC31212)
- A & I PRODUCTS AL662 Pintle Chain, 10 ft 13.1" x13.3" x2" (A-AL662)
- A & I PRODUCTS 40 Roller Chain, 50ft (USA) 9" x9.1" x8.6" (A-RC40X50)
- A & I PRODUCTS 55 Steel Detachable Chain; 10 ft, (USA) 8" x9" x1" (A-55)
- A & I PRODUCTS 50 Double Offset Link (Import) 4" x6" x2" (A-OL50DIMP)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (USA) 8.6" x1.8" x8.8" (A-RC2050)
- A & I PRODUCTS Pulley 18" x18" x2" (A-PLW16)
- A & I PRODUCTS 51 Steel Detachable Chain (10 ft) 8" x7" x0.7" (A-51)
- A & I Products Tractor Chains & Sprockets