Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8" x8" x0.5"
Mfr # A-50X25
Zoro # G301650574
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.323"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X25
- Zoro # G301650574
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 5.323" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 5.323", Teeth: 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Slim Line Courtesy Hi Intensity Red Black Bezel 12V (980507251)
- LUMAPRO Miniature Lamp, 64, 4.4W, G6, 7V, PK10 (64-10PK)
- FOUR SEASONS Fitting-Fo Bl #10 4 Ac Fitting, 14110 (14110)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- A & I PRODUCTS 50 Double Connector Link (Import) 4" x6" x2" (A-CL50DIMP)
- A & I PRODUCTS 80 Connector Link (USA) 4" x6" x2" (A-CL80)
- A & I PRODUCTS Gear, Roll; 24 Tooth 9" x10" x3" (A-87052121)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-716)
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- A & I PRODUCTS AL667H-CO Connector Link 4" x5" x1" (A-AL667HCO)
- A & I PRODUCTS 60 Roller Chain, 10ft (USA) 9.8" x9.7" x1.6" (A-RC60)
- A & I Products Tractor Chains & Sprockets