Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 8" x8" x0.5"
Mfr # A-40X50
Zoro # G301650031
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 8.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40X50
- Zoro # G301650031
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 8.25" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 8.25", Teeth: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-763 For Honda 28400-Ze3-W02Zh (150-763)
- OTC Charged Air Cooler Tester (5039)
- 3M Reflective Tape, Yellow, 1.5"x5 yd. (3431)
- A & I PRODUCTS Seat w/ Trapezoid Backrest, Blue Vinyl, 265 lb / 120 kg Weight Limit 23" x10" x19" (A-T333BU)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-14)
- A & I PRODUCTS 60 Heavy Offset Link (Import) 4" x6" x2" (A-OL60HIMP)
- A & I PRODUCTS 50 Double Connector Link (USA) 4" x6" x1" (A-CL50D)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS 2040 Extended Pitch Roller Chain, 10ft (Import) 8.1" x8.4" x1.1" (A-RC2040IMP)
- A & I PRODUCTS Sprocket 6.5" x6.5" x0.2" (A-40X38)
- A & I PRODUCTS CA620-R Roller Link 2.2" x1.5" x0.5" (A-CA620R)
- A & I Products Tractor Chains & Sprockets