Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 7.7" x7" x0.5"
Mfr # A-60W12
Zoro # G301651168
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.249"
- Inside Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60W12
- Zoro # G301651168
- UPC # 67195867581
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 3.249" |
Inside Diameter | 1 5/8" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 3.249", Teeth: 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK EGR Valve Motor Connector, 1P1590 (1P1590)
- EZRED Auto Memory Saver, OBD2 (MSBD28)
- ANCOR Heavy Duty Lugs - 2 Gauge Wire - 1/2" Post - 2-Pack (252267)
- BALDWIN FILTERS Air Filter, 9-9/32 x 12-3/4 in. (RS2863XP)
- A & I PRODUCTS 120H Connecting Link, USA 5" x5" x1" (A-CL120H)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (USA) 8.6" x1.8" x8.8" (A-RC2050)
- A & I PRODUCTS Sprocket; Lower Double, 13T / 13T 6" x5" x4" (A-AFH207881)
- A & I PRODUCTS 60 Roller Chain, 50ft (USA) 12" x13" x16" (A-RC60X50)
- A & I PRODUCTS 40 Roller Chain, 50ft (USA) 9" x9.1" x8.6" (A-RC40X50)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- A & I PRODUCTS 60 Heavy Roller Chain, 10ft (Import) 9.8" x9.8" x1.5" (A-RC60HIMP)
- A & I Products Tractor Chains & Sprockets