Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 7" x7" x0.3"
Mfr # A-40X42
Zoro # G701650013
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6.972"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-40X42
- Zoro # G701650013
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 6.972" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 6.972", Teeth: 42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For POWER SONIC, B386A (B38-6A)
- A & I PRODUCTS Stud Bolt 5/8"x2 1/2" 5" x8" x3" (A-SD58)
- ROADPRO Heavy-Duty Plastic Funnel, w/Flexible (SST-80169)
- BALDWIN FILTERS Air Filter, 4-3/32 x 6-1/32 in. (PA4834-FN)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-14)
- A & I PRODUCTS 67H Steel Detachable Chain (10 ft) 12" x8" x1.5" (A-67H)
- A & I PRODUCTS 32 Steel Detachable Chain (10 ft) 7" x7" x1" (A-32)
- A & I PRODUCTS 80 Hvy Roller Chain, 50ft (USA) 12" x12" x16" (A-RC80HX50)
- A & I PRODUCTS 60 Heavy Roller Chain, 10ft (Import) 9.8" x9.8" x1.5" (A-RC60HIMP)
- A & I PRODUCTS 55 Steel Detachable Chain; 10 ft, (USA) 8" x9" x1" (A-55)
- A & I PRODUCTS Sprocket, Pickup, Optional Speed Increase, 18T 3" x3" x2" (A-87397995)
- A & I Products Tractor Chains & Sprockets