Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x6" x1"
Mfr # A-60X20
Zoro # G601650922
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.186"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X20
- Zoro # G601650922
- UPC # 67195867673
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 5.186" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 5.186", Teeth: 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- MANN FILTER 70-74 M-Benz 280Se-280Sel-300Sel-450Se Air Filter, C36157 (C36157)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- HUSKY LINER 15-C F150 6.6FT BED CHARCOAL RUBBER BED MAT (16009)
- A & I PRODUCTS Gear, Roll; 24 Tooth 9" x10" x3" (A-87052121)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I PRODUCTS 55A1R Attachment Link 3" x5" x1" (A-55A1R)
- A & I PRODUCTS CA550 Conveyor Series Chain, 10 ft 13.5" x13.5" x2" (A-CA550)
- A & I PRODUCTS 41 Connector Link (USA) 4" x5" x1" (A-CL41)
- A & I PRODUCTS 50 Double Connector Link (USA) 4" x6" x1" (A-CL50D)
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- A & I Products Tractor Chains & Sprockets