Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x6" x1"
Mfr # A-50X30
Zoro # G101650118
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 6.321"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X30
- Zoro # G101650118
- UPC # 67195867685
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 6.321" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 6.321", Teeth: 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Emergency Gladhand, 38 deg., Red (035093)
- JS PRODUCTS SPARE TIRE TOOL BLUE (ST96092)
- SEACHOICE Low Perm Primer Bulb, Fits 3/8" ID Fuel Hose (21301)
- TECNIQ 2.5" Round Red Pc Sidemarker W/Reflector (TQ S24-RR00-1)
- A & I PRODUCTS Sprocket, Double; Main Drive, 17/17 Tooth 6" x6" x4" (A-AE39301)
- A & I PRODUCTS 60 Heavy Roller Chain, 10ft (Import) 9.8" x9.8" x1.5" (A-RC60HIMP)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS 32 Steel Detachable Chain (10 ft) 7" x7" x1" (A-32)
- A & I PRODUCTS AL667H Pintle Chain, 10 ft 13" x13" x2" (A-AL667H)
- A & I PRODUCTS 41 Connector Link (USA) 4" x5" x1" (A-CL41)
- A & I PRODUCTS 60 Double Connector Link (USA) 4" x6" x2" (A-CL60D)
- A & I Products Tractor Chains & Sprockets