Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x6" x1"
Mfr # A-50X27
Zoro # G301650802
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.723"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X27
- Zoro # G301650802
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 5.723" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 5.723", Teeth: 27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOTT Air Suspension Strut, As-2856 (AS-2856)
- CARRAND Polishing Bonnet, 9 to 10 In., Wool (40405AS)
- MAIN FILTER FILTER MART F75008K6B Replacement/Interchange Spin-On Filter (MF0058075)
- RENEWABLE LUBRICANTS Engine Oil, SAE 30, Bio-Synthetic, 1 Qt. (85241)
- A & I PRODUCTS 2050 Extended Pitch Roller Link (USA) 4" x6" x2" (A-RL2050)
- A & I PRODUCTS 60 Heavy Roller Chain, 50ft (USA) 12" x13" x16" (A-RC60HX50)
- A & I PRODUCTS 67 T-Rod Chain, 1 Link 4" x3" x2" (A-AL67R)
- A & I PRODUCTS 80 Hvy Connector Link (USA) 4" x6" x2" (A-CL80H)
- A & I PRODUCTS CA550 Conveyor Series Chain, 10 ft 13.5" x13.5" x2" (A-CA550)
- A & I PRODUCTS 41 Connector Link (USA) 4" x5" x1" (A-CL41)
- A & I PRODUCTS 2060 Extended Pitch Offset Link (USA) 4" x5" x2" (A-OL2060)
- A & I Products Tractor Chains & Sprockets