A & I Products

Sprocket 6" x6" x1"


product price: $23.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Inside Diameter 2"
  • Outside Diameter 6.015"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Diameter 2"
Outside Diameter 6.015"

Description

Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 6.015", Teeth: 36

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.