Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x6" x1"
Mfr # A-40X35
Zoro # G901650646
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.856"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40X35
- Zoro # G901650646
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 5.856" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 5.856", Teeth: 35
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT248)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- S.U.R. & R. AUTO PARTS Male Elbow 5/8" Tube X 1/2" NPT (2) (SRRABE550)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- A & I PRODUCTS 35 Roller Chain, 10ft (Import) 6.7" x6.9" x1" (A-RC35IMP)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-14)
- A & I PRODUCTS Gear, Roll; 24 Tooth 9" x10" x3" (A-87052121)
- A & I PRODUCTS 60 Double Roller Chain, 50ft (Import) 0" x0" x0" (A-RC60DX50IMP)
- A & I PRODUCTS Sprocket, LH Rotor 10" x9" x2.5" (A-87664055)
- A & I PRODUCTS Sprocket 6.5" x6.5" x0.2" (A-40X38)
- A & I PRODUCTS 100 Roller Chain, 50ft (Import) 0" x0" x0" (A-RC100X50IMP)
- A & I Products Tractor Chains & Sprockets