Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x6" x1"
Mfr # A-40X28
Zoro # G701650716
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.738"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40X28
- Zoro # G701650716
- UPC # 67195867618
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 4.738" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.738", Teeth: 28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 1/0 ga, 10ft., Black (19YD54)
- FOUR SEASONS Fitting Ac Fitting, 12034 (12034)
- LENCO Lenco 380-02031 Lpg-500 Ground Clamp (380-02031)
- AUTOTEX Wiper Blade (72-18H)
- A & I PRODUCTS 80 Hvy Connector Link (USA) 4" x6" x2" (A-CL80H)
- A & I PRODUCTS Pulley 15" x15" x1" (A-PLW14)
- A & I PRODUCTS Idler Sprocket 3" x3" x0.5" (A-IS401858)
- A & I PRODUCTS 60 Double Roller Chain, 10ft (USA) 12" x12" x3" (A-RC60D)
- A & I PRODUCTS W Hub 1.2" x1.2" x1.5" (A-RBW916)
- A & I PRODUCTS 62H Steel Detachable Chain (10 ft) 10" x8" x2" (A-62H)
- A & I PRODUCTS Sprocket 6.5" x6.5" x0.2" (A-40X38)
- A & I Products Tractor Chains & Sprockets