Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x6" x0.5"
Mfr # A-60W13
Zoro # G701651133
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.493"
- Inside Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60W13
- Zoro # G701651133
- UPC # 67195867599
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 3.493" |
Inside Diameter | 1 5/8" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 3.493", Teeth: 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING PLIERS CV JOINT BOOT CLAMP-EARED (CTA4210)
- REFLEX Led Beacon, 12-24Vdc, 15 Patterns, Blue (7160B)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd11098C (RD11098C)
- WIX FILTERS Fuel Filter 2016-2018 Nissan Titan XD, WF10442 (WF10442)
- A & I PRODUCTS 120H Connecting Link, USA 5" x5" x1" (A-CL120H)
- A & I PRODUCTS Idler Sprocket 3" x3" x0.5" (A-IS401858)
- A & I PRODUCTS Sprocket, Pickup Drive 9" x10" x2" (A-86641546)
- A & I PRODUCTS 60 Double Roller Chain, 50ft (Import) 0" x0" x0" (A-RC60DX50IMP)
- A & I PRODUCTS 40 Roller Chain, 50ft (USA) 9" x9.1" x8.6" (A-RC40X50)
- A & I PRODUCTS 140 Connecting Link, USA 5" x1" x3" (A-CL140)
- AFTERMARKET AMX27381 Connecting Link, Size 50 Chain (AMX27381-ABL)
- A & I Products Tractor Chains & Sprockets