Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x6" x0.5"
Mfr # A-40X23
Zoro # G801651040
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.938"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40X23
- Zoro # G801651040
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 3.938" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 3.938", Teeth: 23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket, 31/32Dx4 19/64Lx1 13/32W In (43380)
- ECCO Mounting Plate, Black, 7/64" H (EZ2000HBT)
- BUYERS PRODUCTS A-Frame Jack, 15" Travel, 5K Capacity (91266)
- SKF Shaft Seal, 1-3/4 x 2-3/4 x 5/16", CRWA1, NBR (17523)
- A & I PRODUCTS 40 Double Connector Link (USA) 2" x2" x1" (A-CL40D)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I PRODUCTS Idler Sprocket 3" x3" x0.5" (A-IS401858)
- A & I PRODUCTS Repair Section, CA557 3" x3" x2" (A-639219)
- A & I PRODUCTS 60 IDLER SPROCKET 15T 5/8 6" x6" x1" (A-IS601558)
- A & I PRODUCTS 62H Steel Detachable Chain (10 ft) 10" x8" x2" (A-62H)
- A & I PRODUCTS 62A1L Attachment Link 4" x4" x1" (A-62A1L)
- A & I Products Tractor Chains & Sprockets