Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x6" x0.3"
Mfr # A-50X28
Zoro # G101650644
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 5.922"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X28
- Zoro # G101650644
- UPC # 67195867682
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 5.922" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 5.922", Teeth: 28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Quick Slide 16-14 Nyl, 50 Pk (057090-50)
- VELVAC R, Head, 2020Xg, R, H/R, H/M, Bk, Ltd, Gmc (716522)
- VALVOLINE Automatic Transmission Fluid, Bottle, 1 qt, ATF, Auto Transmissions (798153)
- SKF Shaft Seal, 1-1/2 x 2-1/8 x 5/16", CRWA1, NBR (14876)
- A & I PRODUCTS 50 Double Connector Link (USA) 4" x6" x1" (A-CL50D)
- A & I PRODUCTS T-Bar Chain 3" x2" x1" (A-AL67T)
- A & I PRODUCTS AL667H-CO Connector Link 4" x5" x1" (A-AL667HCO)
- A & I PRODUCTS Sprocket, Floor Roll, Optional Speed Increase, 29T & 41T 13" x11" x3" (A-87656795)
- A & I PRODUCTS 67 T-Rod Chain, 1 Link 4" x3" x2" (A-AL67R)
- A & I PRODUCTS AL662-CO Connector Link 2" x1.5" x0.6" (A-AL662CO)
- A & I PRODUCTS 62A1L Attachment Link 4" x4" x1" (A-62A1L)
- A & I Products Tractor Chains & Sprockets