Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 6" x4" x0.2"
Mfr # A-40V15
Zoro # G201651190
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 2.653"
- Inside Diameter 1 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40V15
- Zoro # G201651190
- UPC # 67195867541
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 2.653" |
Inside Diameter | 1 1/8" |
Description
Sprocket, Hub Required: V, Inside Diameter: 1 1/8", Outside Diameter: 2.653", Teeth: 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Anti-Sail Mud Flap Bracket, 21" (ASB-3)
- ZEROSTART Basic Ch 1500-120 Hd-Wired (3305003)
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Toyota Avalon, Camry (11576)
- GENUINE Genuine Steering Shaft Bolt, 32306778609 (32306778609)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (USA) 8.6" x1.8" x8.8" (A-RC2050)
- A & I PRODUCTS 60 Double Connector Link (USA) 4" x6" x2" (A-CL60D)
- A & I PRODUCTS Lube, Chain & Cable, Moly 12.25" x9.5" x9.85" (A-CCL1112)
- A & I PRODUCTS 52 Steel Detachable Chain (10 ft) 8" x8" x1.2" (A-52)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (Import) 1.4" x8.6" x8.5" (A-RC2050IMP)
- A & I PRODUCTS 67H Steel Detachable Chain (10 ft) 12" x8" x1.5" (A-67H)
- A & I PRODUCTS 51 Steel Detachable Chain (10 ft) 8" x7" x0.7" (A-51)
- A & I Products Tractor Chains & Sprockets