Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4.3" x4.3" x0.5"
Mfr # A-60X17
Zoro # G601651011
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.463"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X17
- Zoro # G601651011
- UPC # 67195867640
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 4.463" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.463", Teeth: 17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Moulding Clip Assortment, 154 Pc (8173)
- KEN-TOOL Replacement Handle W/Wedges, 80H-3H (37012)
- STENS Oem Replacement Belt 265-420 For Vermeer 142468001 (265-420)
- BALDWIN FILTERS Fuel Filter, 7 3/8 in Length, 3 11/16 in Outside Dia (BF1385-SPS)
- A & I PRODUCTS 50 Roller Chain, 50ft (USA) 9" x9.2" x8.4" (A-RC50X50)
- A & I PRODUCTS 80 Hvy Offset Link (Import) 5" x8" x2" (A-OL80HIMP)
- A & I PRODUCTS CA555-C Connector Link 2.5" x1.5" x0.5" (A-CA555C)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- A & I PRODUCTS Sprocket, LH Rotor 10" x9" x2.5" (A-87664055)
- A & I PRODUCTS Sprocket, Pickup Drive 9" x10" x2" (A-86641546)
- SUNBELT V Belt Idlers 0.73" x3.02" x3.02" (A-B1SB7127)
- A & I Products Tractor Chains & Sprockets