Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4.2" x4.2" x0.5"
Mfr # A-60X16
Zoro # G901651032
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 4.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60X16
- Zoro # G901651032
- UPC # 67195867616
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 4.22" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.22", Teeth: 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-23/32 x 2-9/16 in. (PA5300)
- VELVAC Cable Ties, Nylon, Black, UV, 14", 25 pcs. (090070-25)
- PEAK Diesel Exhaust Fluid, 2.5 gal. (KLF002-GR)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7390 (7390)
- A & I PRODUCTS 60 Double Roller Chain, 50ft (Import) 0" x0" x0" (A-RC60DX50IMP)
- A & I PRODUCTS Sprocket; Lower Double, 13T / 13T 6" x5" x4" (A-AFH207881)
- A & I PRODUCTS 50 Roller Chain, 50ft (USA) 9" x9.2" x8.4" (A-RC50X50)
- A & I PRODUCTS 100 Heavy Roller Chain, 10ft (USA) 13.1" x13.4" x2.3" (A-RC100H)
- A & I PRODUCTS Repair Section, CA557 3" x3" x2" (A-639219)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW8)
- A & I PRODUCTS Sprocket; Starter Roll, 24 Tooth 6" x6" x2" (A-AE54301)
- A & I Products Tractor Chains & Sprockets