Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4.2" x4.2" x0.3"
Mfr # A-50X20
Zoro # G201650858
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.321"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X20
- Zoro # G201650858
- UPC # 67195867607
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 4.321" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.321", Teeth: 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Window Handle, 767Mx (767MX)
- GATES G-Force RedLine CVT Belts 24R4022 OEM 3211118 1 1/4" x 41 3/8" (24R4022)
- WESTIN Smooth Bed Caps w/ Stake Holes (72-41451)
- SPEC-D TUNING 99-04 Volkswagen Jetta Projector Headlight Chrome Housing (LHP-JET99-RS)
- A & I PRODUCTS 80 Connector Link (USA) 4" x6" x2" (A-CL80)
- A & I PRODUCTS 42 Steel Detachable Chain (10 ft) 3.4" x5" x1.5" (A-42)
- A & I PRODUCTS 52 Steel Detachable Chain (10 ft) 8" x8" x1.2" (A-52)
- A & I PRODUCTS AL667X-AS-CO Attaching Link 3" x2" x1" (A-AL667XASCO)
- A & I PRODUCTS 60 Heavy Roller Chain, 50ft (USA) 12" x13" x16" (A-RC60HX50)
- A & I PRODUCTS 55CO Attachment Link 3" x5" x1" (A-55CO)
- A & I PRODUCTS 60 Double Roller Chain, 50ft (Import) 0" x0" x0" (A-RC60DX50IMP)
- A & I Products Tractor Chains & Sprockets