Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4.2" x4.2" x0.2"
Mfr # A-40X26
Zoro # G201650674
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.418"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-40X26
- Zoro # G201650674
- UPC # 67195867609
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 4.418" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.418", Teeth: 26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS HIGH ENERGY IGNITION TESTER (CV64)
- NOCO AC Port Plug, 12 ft L, Black (GCP1EX)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3506C)
- ACCESS TOOLS Vertical Button Noose Car Opening Tool (RCBM)
- A & I PRODUCTS 32W Steel Detachable Chain (10 ft) 7" x8" x1" (A-32W)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- A & I PRODUCTS 67 T-Rod Chain, 1 Link 4" x3" x2" (A-AL67R)
- A & I PRODUCTS AL662 Pintle Chain, 10 ft 13.1" x13.3" x2" (A-AL662)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (Import) 1.4" x8.6" x8.5" (A-RC2050IMP)
- A & I PRODUCTS 140 Connecting Link, USA 5" x1" x3" (A-CL140)
- A & I PRODUCTS Pulley 7" x7" x1" (A-PLW7)
- A & I Products Tractor Chains & Sprockets