Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x6" x1"
Mfr # A-60X18
Zoro # G401651099
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 4.703"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X18
- Zoro # G401651099
- UPC # 67195867651
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 4.703" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.703", Teeth: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 18x18x24 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735100)
- WIX FILTERS Air Filter #Wix 46235 (46235)
- WIX FILTERS Fuel Water Separator, 33986 (33986)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 150 A (CB150)
- A & I PRODUCTS Sprocket, Pickup, Optional Speed Increase, 18T 3" x3" x2" (A-87397995)
- A & I PRODUCTS 100 Roller Chain, 50ft (Import) 0" x0" x0" (A-RC100X50IMP)
- A & I PRODUCTS 60 Heavy Roller Chain, 10ft (Import) 9.8" x9.8" x1.5" (A-RC60HIMP)
- A & I PRODUCTS 50 Double Connector Link (USA) 4" x6" x1" (A-CL50D)
- A & I PRODUCTS AL662 Pintle Chain, 10 ft 13.1" x13.3" x2" (A-AL662)
- A & I PRODUCTS 62A1L Attachment Link 4" x4" x1" (A-62A1L)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-14)
- A & I Products Tractor Chains & Sprockets