Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x6" x1"
Mfr # A-60X15
Zoro # G501651074
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.979"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X15
- Zoro # G501651074
- UPC # 67195867615
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 3.979" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 3.979", Teeth: 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Ret Ring Int Assort 55pc (DISP-HO055)
- GATES High Capacity V-Belt(Standard) - Vacuum Pump, 7304 (7304)
- MARINE SPORT LIGHTING 12V-24V Marine Bi-Color RED and GREEN LED light with Black Shell (MSSL12BSGR)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 2ft (SF-200K)
- A & I PRODUCTS 140 Offset Link, USA 5" x1" x3" (A-OL140)
- A & I PRODUCTS 67H Steel Detachable Chain (10 ft) 12" x8" x1.5" (A-67H)
- A & I PRODUCTS W Hub 1.5" x1.5" x1.5" (A-RBW12)
- A & I PRODUCTS 67 T-Rod Chain, 1 Link 4" x3" x2" (A-AL67R)
- A & I PRODUCTS 100 Roller Chain, 10ft (USA) 13.3" x13.2" x1.8" (A-RC100)
- A & I PRODUCTS X Hub 3" x5" x2" (A-RBX1-14)
- A & I PRODUCTS 60 Double Roller Chain, 50ft (Import) 0" x0" x0" (A-RC60DX50IMP)
- A & I Products Tractor Chains & Sprockets