Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x6" x1"
Mfr # A-50X23
Zoro # G901650493
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.922"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-50X23
- Zoro # G901650493
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 4.922" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.922", Teeth: 23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Tape On Wind Deflector 4pc (72-51490)
- BUYERS PRODUCTS Triple Hitch Ball, Black Powder Coat (1802225)
- WARN INDUSTRIES Plow Mounting Kit By Warn Honda Foreman 450 1998-0 (37852)
- PERFORMANCE TOOL Fender Cover, W80583 (W80583)
- A & I PRODUCTS Sprocket, Floor Roll, Optional Speed Increase, 29T & 41T 13" x11" x3" (A-87656795)
- A & I PRODUCTS 2060 Extended Pitch Conn. Link (Import) 4" x6" x2" (A-CL2060IMP)
- A & I PRODUCTS 80 Connector Link (USA) 4" x6" x2" (A-CL80)
- A & I PRODUCTS Sprocket; Lower Double, 13T / 13T 6" x5" x4" (A-AFH207881)
- A & I PRODUCTS CA620-R Roller Link 2.2" x1.5" x0.5" (A-CA620R)
- A & I PRODUCTS 100 Heavy Roller Chain, 10ft (USA) 13.1" x13.4" x2.3" (A-RC100H)
- SUNBELT Tapered Hub 3" x3" x1.5" (A-B1SB6532)
- A & I Products Tractor Chains & Sprockets