Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x6" x1"
Mfr # A-50X18
Zoro # G601650656
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 3.919"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-50X18
- Zoro # G601650656
- UPC # 67195867594
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 3.919" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 3.919", Teeth: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SEAL PLUG TOOL NEEDLE (SSLNA)
- STANDARD IGNITION PCV Valve, V448 (V448)
- AFTERMARKET S.12305 Gasket Paper 0.80mm x 500mm x 2500mm (S.12305-SPX)
- BALDWIN FILTERS Fuel/Water Separator Spin-on (BF46160-SPS)
- A & I PRODUCTS Sprocket, Floor Roll, Optional Speed Increase, 29T & 41T 13" x11" x3" (A-87656795)
- A & I PRODUCTS 40 Double Connector Link (Import) 4" x5" x0.5" (A-CL40DIMP)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS Pulley 18" x18" x2" (A-PLW16)
- A & I PRODUCTS 55 Steel Detachable Chain; 10 ft, (USA) 8" x9" x1" (A-55)
- A & I PRODUCTS 120 Connector Link (USA) 4" x3" x5" (A-CL120)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I Products Tractor Chains & Sprockets