Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x6" x1"
Mfr # A-40X29
Zoro # G201650643
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 4.898"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40X29
- Zoro # G201650643
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 4.898" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.898", Teeth: 29
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Braided Strap, 6 ga., 3/4"x3/64" (207206-100)
- FOUR SEASONS FITTING-WELD-ON #8 (14262)
- VALVOLINE Valvoline Oil VV986 Synthetic Grease (204771)
- FLEETGUARD Pac, Wf, WF2127 (WF2127)
- A & I PRODUCTS Pulley 15" x15" x1" (A-PLW14)
- A & I PRODUCTS W Hub 1.2" x1.2" x1.5" (A-RBW916)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- A & I PRODUCTS Roller Chain Breaker 6.5" x3" x0.5" (A-5A1)
- A & I PRODUCTS CA620-R Roller Link 2.2" x1.5" x0.5" (A-CA620R)
- A & I PRODUCTS Pulley 5" x5" x0.8" (A-PLW5)
- A & I PRODUCTS Sprocket; Starter Roll, 24 Tooth 6" x6" x2" (A-AE54301)
- A & I Products Tractor Chains & Sprockets