Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x5" x1"
Mfr # A-60X19
Zoro # G701650983
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 4.945"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X19
- Zoro # G701650983
- UPC # 67195867660
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 4.945" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 4.945", Teeth: 19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Speedi-Sleeves Speedi Sleeve, 99276 (99276)
- DENSO Cabin Air Filter, 453-6058 (453-6058)
- BALDWIN FILTERS Air Filter, Element, Panel, 12-23/32in. L (PA5770)
- VALTERRA Valterra A04-0161BK EZ Hose Carrier Replacement Cap and Strap - Black (A04-0161BK)
- A & I PRODUCTS CA555-O Offset Link 3" x5" x1" (A-CA555O)
- A & I PRODUCTS 55A1L Attachment Link 3" x5" x1" (A-55A1L)
- A & I PRODUCTS Sprocket 4" x4" x1" (A-50W15)
- A & I PRODUCTS 120 Roller Chain, 10ft (USA) 13.4" x13.6" x2.8" (A-RC120)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS 52 Steel Detachable Chain (10 ft) 8" x8" x1.2" (A-52)
- A & I PRODUCTS 71-1/2 Steel Detachable Chain (10 ft) 9" x9" x1.5" (A-7212A)
- A & I Products Tractor Chains & Sprockets