Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x5" x1"
Mfr # A-60W14
Zoro # G901650950
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 3.736"
- Inside Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60W14
- Zoro # G901650950
- UPC # 67195867603
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 3.736" |
Inside Diameter | 1 5/8" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 3.736", Teeth: 14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Weatherproof Power Cord - 240V 15A, 7' 2.1M (8605122)
- HOPKINS Rhinogear Oil Drain Pan "Crude Control"58 Qt. (RHG42008)
- VDO Inductive Sender - Magnetic Pickup 2" (340-020)
- CRC 5 oz. Silaramic Brake System Grease Off-White (05361)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 10ft (USA) 8.6" x1.8" x8.8" (A-RC2050)
- A & I PRODUCTS Sprocket, Pickup, Optional Speed Increase, 18T 3" x3" x2" (A-87397995)
- A & I PRODUCTS Idler Sprocket 3" x3" x0.5" (A-IS401858)
- A & I PRODUCTS 41 Connector Link (USA) 4" x5" x1" (A-CL41)
- A & I PRODUCTS Sprocket; Lower Double, 13T / 13T 6" x5" x4" (A-AFH207881)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW6-12)
- A & I PRODUCTS 50 Roller Chain, 100ft (Import) 0" x0" x0" (A-RC50X100IMP)
- A & I Products Tractor Chains & Sprockets