Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x5" x1"
Mfr # A-40X30
Zoro # G001650553
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 2"
- Outside Diameter 5.057"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-40X30
- Zoro # G001650553
- UPC # 67195867637
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 2" |
Outside Diameter | 5.057" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 5.057", Teeth: 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing Housing, G80-Msa (G80-MSA)
- FUNNEL KING Spout Funnel with Screen, 192 fl oz Fluid Capacity, 8 1/4 in Overall Dia, Polyethylene, Red (32006)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3-13/16 in.L (BF1249-O)
- GROTE Stt Lamp-4-Red-Economy-Retail Pack, 52922-5 (52922-5)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 50ft (USA) 10.3" x10.6" x9.3" (A-RC2050X50)
- A & I PRODUCTS 80 Connector Link (USA) 4" x6" x2" (A-CL80)
- A & I PRODUCTS 2060 Extended Pitch Offset Link (USA) 4" x5" x2" (A-OL2060)
- A & I PRODUCTS Roller Chain Breaker 6.5" x3" x0.5" (A-5A1)
- A & I PRODUCTS Pulley 7" x7" x1" (A-PLW7)
- A & I PRODUCTS 140 Connecting Link, USA 5" x1" x3" (A-CL140)
- A & I PRODUCTS 71-1/2 Steel Detachable Chain (10 ft) 9" x9" x1.5" (A-7212A)
- A & I Products Tractor Chains & Sprockets