Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x4" x1"
Mfr # A-60X38
Zoro # G501650756
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 9.501"
- Inside Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A & I Products
- MFR # A-60X38
- Zoro # G501650756
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Outside Diameter | 9.501" |
Inside Diameter | 2" |
Description
Sprocket, Hub Required: X, Inside Diameter: 2", Outside Diameter: 9.501", Teeth: 38
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Wet/Dry Finishing Paper - 400 Grit - 25 Pack - 9"X5.5" (MG40025)
- BALDWIN FILTERS Air Filter, Round Design, 25-29/32" H (PA30316)
- MINN KOTA MKR-23 AC Power Port - Saltwater (1865110)
- PRESTONE 15 oz Windshield Washer Bottle (AS240)
- A & I PRODUCTS 62A1L Attachment Link 4" x4" x1" (A-62A1L)
- A & I PRODUCTS 2050 Extended Pitch Roller Chain, 50ft (USA) 10.3" x10.6" x9.3" (A-RC2050X50)
- A & I PRODUCTS 120 Roller Chain, 10ft (USA) 13.4" x13.6" x2.8" (A-RC120)
- A & I PRODUCTS Sprocket, Pickup, Optional Speed Increase, 18T 3" x3" x2" (A-87397995)
- A & I PRODUCTS 50 Double Roller Chain, 10ft (USA) 9.6" x9.7" x1.9" (A-RC50D)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS 120H Connecting Link, USA 5" x5" x1" (A-CL120H)
- A & I Products Tractor Chains & Sprockets