Shop All Tractor Chains & Sprockets
A & I Products
Sprocket 4" x4" x1"
Mfr # A-60W11
Zoro # G401651129
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 1 5/8"
- Outside Diameter 3.005"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A & I Products
- MFR # A-60W11
- Zoro # G401651129
- UPC # 67195867561
- Country of Origin China
- Category Tractor Chains & Sprockets
Dimensions
Inside Diameter | 1 5/8" |
Outside Diameter | 3.005" |
Description
Sprocket, Hub Required: W, Inside Diameter: 1 5/8", Outside Diameter: 3.005", Teeth: 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO Heavy Duty Tie Rod Socket , For Freightliner, Kenworth, Mack, Peterbilt, and Volvo (40317)
- GROTE LIGHTING CLR/MKR- YEL- MCRNV LED- DUAL INT- P2- W (49373)
- POLY-PLANAR Mb41 (B) Vhf Extension Speaker (MB41B)
- DUPLI-COLOR Grease and Wax Remover, 11 oz, Aerosol (EPS100000)
- A & I PRODUCTS 50 IDLER SPROCKET 17T 1/2 4" x4" x0.5" (A-IS501712)
- A & I PRODUCTS 35 Metric Double Connector Link 4" x4" x1" (A-CL35MD)
- A & I PRODUCTS Sprocket; Lower Double, 13T / 13T 6" x5" x4" (A-AFH207881)
- A & I PRODUCTS Pulley 8" x8" x1" (A-PLW6-12)
- A & I PRODUCTS 60 Double Connector Link (USA) 4" x6" x2" (A-CL60D)
- A & I PRODUCTS W Hub 1.5" x1.5" x1.5" (A-RBW12)
- A & I PRODUCTS W Hub 1.2" x1.2" x1.5" (A-RBW916)
- A & I Products Tractor Chains & Sprockets